Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24L x 4H Nexelate Silver Epoxy Wire Ledge 24x4

  • Mfr # AL424EP

  • Zoro # G008826050


product price: $8.15
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Nexelate®
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL424EP
Zoro #
G008826050
UPC #
707022082235
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Nexelate®
Color
Silver

Description

Fits on all 4 sides of shelves containing items. Prevents items from falling off. Snap onto shelves easily Shelves Sold Separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.