Zoro Homepage

24W x 24D Poly-Z-Brite Three-Sided Wire Frame

  • Mfr # WF2424Z

  • Zoro # G208658369


product price: $28.89
/ea

Key Features

Overall Depth
24
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2424Z
Zoro #
G208658369
UPC #
707022352222
Country of Origin
China

Dimensions

Overall Depth
24
Overall Width
24 in

Details

Item
Wire Frame
Color
Silver

Description

. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.