24W x 24D x 63H Poly-Z Brite Heavy Duty Wire Shelving, 4 Tiers

  • Mfr # DS24246Z

  • Zoro # G608594779


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
24 in
Depth
24 in
Height
63 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS24246Z
Zoro #
G608594779
UPC #
707022363655
Country of Origin
China

Dimensions

Width
24 in
Depth
24 in
Height
63 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Shelf Capacity
1600 lb
Standards
NSF Certified
Shelf Style
Heavy Duty

Description

. Super strong shelving features 1 square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1 increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.