Zoro Homepage

3-1/4H Double Hook, Steel

  • Mfr # AWDH

  • Zoro # G509146558


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Height
3-1/4 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH
Zoro #
G509146558
UPC #
707022078016
Country of Origin
China

Dimensions

Height
3-1/4 in

Details

Material
Steel
Color
Silver

Description

Hanging double-hook. Durable steel construction. 3 1/4L, chrome. Sold in packages of 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.