
3 Shelf, Black Epoxy Wire Shelving Unit, Starter, 24inW x 14inD x 34inH
Mfr # 806460
Zoro # G911836511
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Depth
14 in
Height
34 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806460
Zoro #
G911836511
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
14 in
Height
34 in
Details
Item
Starter Unit
Material
Steel
Color
Black
Finish
Epoxy Coated
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 3 Shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.