3 Shelf, Black Epoxy Wire Shelving Unit, Starter, 36inW x 18inD x 54inH
- Mfr # B3151832
- Zoro # G511836935
product price:Â
$
134.99
/ea
Key Features
Width
36 in
Depth
18 in
Height
54 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3151832
- Zoro #
- G511836935
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Black
- Finish
- Epoxy Coated
Dimensions
- Width
- 36 in
- Depth
- 18 in
- Height
- 54 in
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 3 Shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.