3 Shelf Cart, Galvanized, 60inW x 24inD x 39inH, Polyurethane Casters

  • Mfr # 188893

  • Zoro # G311865159


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Outside Length
60 in
Material
Steel
Color
Silver
Assembled
No
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188893
Zoro #
G311865159
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Length
60 in

Details

Material
Steel
Color
Silver
Item
Adjustable Shelf Cart
Assembled
No
Number of Shelves
3
Caster Material
Polyurethane
Finish
Galvanized

Description

Assembles quickly without tools. Shelves adjust on 1in increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5in polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge, shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.