3 Shelf Cart, Galvanized, 72inW x 24inD x 39inH, Polyurethane Casters

  • Mfr # 188894

  • Zoro # G611865156


product price: $433.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Length
72 in
Material
Steel
Color
Silver
Assembled
No
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188894
Zoro #
G611865156
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Length
72 in

Details

Material
Steel
Color
Silver
Item
Adjustable Shelf Cart
Assembled
No
Number of Shelves
3
Finish
Galvanized
Caster Material
Polyurethane

Description

Assembles quickly without tools. Shelves adjust on 1in increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5in polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge, shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.