
3 Shelf, Chrome Corner Wire Shelving Unit, 32inW x 24inD x 34inH
Mfr # 798803
Zoro # G411827477
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Width
32 in
Depth
24 in
Height
34 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
798803
Zoro #
G411827477
UPC #
707022034395
Country of Origin
China
Dimensions
Width
32 in
Depth
24 in
Height
34 in
Details
Item
Corner Unit
Material
Steel
Finish
Chrome Plated
Description
Nexel 32inW x 24inD x 34inH 3 Shelf Corner Media Stand - Chrome. Includes three heavy duty, height adjustable Wire Shelves and three 1in dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1in increments. Holds up to 600 lbs per shelf. No tools required; shelves are held in place with special designed friction clips. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Model 798803 will hold up to 34in Diagonall Width Flat Screen TVs & Monitors with a 16:9 wide screen aspect ration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.