Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 30inW x 24inD x 39inH, Chrome

  • Mfr # 217528

  • Zoro # G211938182


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Color
Silver
Depth
24 in
Material
Steel
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217528
Zoro #
G211938182
UPC #
-
Country of Origin
Multiple

Dimensions

Width
30 in
Depth
24 in
Height
39 in

Details

Color
Silver
Material
Steel
Assembly Required
Yes

Description

Nexel™ 3-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 30inW x 24inD x 39inH, Chrome . The Nexel™ Mobile Workstation holds your computer in one organized work center. Wire construction promotes air circulation and prevents dust build-up. 34inH LAN Shelving comes with three shelves. LAN units come with one slide-out keyboard shelf with wrist rest, for keyboards up to 23inW x 11inD. Four 5in polyurethane swivel casters two with brakes for complete mobility. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.