3-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 36inW x 24inD x 40inH, Black

  • Mfr # 695366BK

  • Zoro # G211937765


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Material
Steel
Height
40 in
Color
Black
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695366BK
Zoro #
G211937765
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36 in
Height
40 in
Depth
24 in

Details

Material
Steel
Color
Black

Description

Nexel™ 3-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 36inW x 24inD x 40inH, Black . Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5in polyurethane swivel casters two with brakes for complete mobility. Nexelfts exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.