
3-Shelf Mobile Wire Printer Stand, 24inW x 18inD x 39inH, Chrome
Mfr # 250117
Zoro # G411938340
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
24 in
Overall Depth
18 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250117
Zoro #
G411938340
UPC #
707022008808
Country of Origin
China
Dimensions
Overall Height
39 in
Overall Width
24 in
Overall Depth
18 in
Details
Color
Silver
Material
Steel
Assembly
Unassembled
Description
Nexel™ 3-Shelf Mobile Wire Printer Stand, 24inW x 18inD x 39inH, Chrome . Wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves. Shelves adjust on 1in increments. Four 5in polyurethane swivel casters two with brakes for complete mobility. Attractive chrome-plated finish. Easy Assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.