
3 Shelf, Poly-Green Wire Shelving Unit, Add On, 48inW x 12inD x 34inH
Mfr # B3050171
Zoro # G311836487
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
12 in
Height
34 in
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3050171
Zoro #
G311836487
UPC #
707022474986
Country of Origin
China
Dimensions
Width
48 in
Depth
12 in
Height
34 in
Details
Item
Shelving Unit Add On
Material
Steel
Color
Green
Finish
Poly-Green
Description
Poly-Green Wire Shelving Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 3 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 3 shelves, 2 posts with leveling feet, snap-on sleeves, and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.