
3-Shelf Wire Printer Stand, 30inW x 24inD x 34inH, Chrome
Mfr # 500597
Zoro # G811938209
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Width
30 in
Overall Depth
24 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500597
Zoro #
G811938209
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
34 in
Overall Width
30 in
Overall Depth
24 in
Details
Color
Silver
Material
Steel
Assembly
Unassembled
Description
Nexel™ 3-Shelf Wire Printer Stand, 30inW x 24inD x 34inH, Chrome . Chrome wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves and is adjustable in 1in increments. Height markers and snap sleeves makes shelf adjustments quick and easy. Attractive chrome-plated finish. Easy Assembly. Nexel Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface and features a 1 year limited warranty in dry applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.