
30W x 24D x 74H Poly-Z Brite Heavy Duty Wire Shelving, 4 Tiers
Mfr # DS24307Z
Zoro # G908594479
product price:Â $382.99
/eaKey Features
Width
30 in
Depth
24 in
Height
74 in
Material
Steel
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS24307Z
Zoro #
G908594479
UPC #
707022363587
Country of Origin
China
Dimensions
Width
30 in
Depth
24 in
Height
74 in
Details
Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®
Description
. Super strong shelving features 1 square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1 increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.