Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36L x 4H Silver Epoxy Wire Ledge

  • Mfr # AL436EP

  • Zoro # G308658344


product price: $12.79
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Nexelate®
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL436EP
Zoro #
G308658344
UPC #
707022082259
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Nexelate®
Color
Silver

Description

. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.