Zoro Homepage

36W X 21D X 63H Green Epoxy Wire Shelving

  • Mfr # 21366G

  • Zoro # G008594676


product price: $286.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
21 in
Height
63 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21366G
Zoro #
G008594676
UPC #
707022473880
Country of Origin
China

Dimensions

Width
36 in
Depth
21 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Green
Finish
Poly-Green®

Description

The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1 increments on numbered posts for easy alignment. Assembles and adjusts without tools. This Starter Unit includes 4 posts, 4 shelves and snap-on sleeves to secure shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.