Zoro Homepage

36W x 24D Dolly Base Without Casters

  • Mfr # D2436N

  • Zoro # G308596493


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Material
Steel
Color
Silver
Assembled
No
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2436N
Zoro #
G308596493
UPC #
707022055086
Country of Origin
China

Dimensions

Overall Width
36 in
Depth
24 in

Details

Material
Steel
Color
Silver
Assembled
No

Description

. This rugged steel dolly base allows you to convert a shelving unit into a mobile unit or cart. Corner bumpers protect walls and doorways. Plate Casters must be ordered separately. Order same size as your shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.