
4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 48inW x 24inD x 63inH
Mfr # 798475
Zoro # G511836768
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
63 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
798475
Zoro #
G511836768
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Depth
24 in
Height
63 in
Details
Item
Starter Unit
Material
Steel
Finish
Chrome Plated
Description
Nexel Wire Shelf Basket 48inW x 24inD x 63inH. Nexel Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.