4 Shelf, Chrome Quick Adjust Wire Shelving Unit, Starter, 48inW x 24inD x 54inH

  • Mfr # 580555

  • Zoro # G411827729


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
24 in
Height
54 in
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580555
Zoro #
G411827729
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
54 in

Details

Item
Starter Unit
Material
Steel
Finish
Chrome Plated

Description

Our unique patented quick adjust suspension hooks allow middle shelves to be adjusted, added or removed without disassembly or tools. Shelves simply lift off hooks and replace in seconds. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Unit includes 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves and 8 suspension hooks. All shelves adjust at 1in increments. Genuine chrome plated finish. Adjust in an Instant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.