
4 Shelf, Chrome Quick Adjust Wire Shelving Unit, Starter, 60inW x 24inD x 54inH
Mfr # 580556
Zoro # G911827762
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Depth
24 in
Height
54 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580556
Zoro #
G911827762
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Depth
24 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Finish
Chrome Plated
Description
Our unique patented quick adjust suspension hooks allow middle shelves to be adjusted, added or removed without disassembly or tools. Shelves simply lift off hooks and replace in seconds. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Unit includes 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves and 8 suspension hooks. All shelves adjust at 1in increments. Genuine chrome plated finish. Adjust in an Instant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.