
4 Shelf, Chrome Slant Wire Shelving Unit, Starter, 48inW x 24inD x 63inH
Mfr # 504103
Zoro # G511836461
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
24 in
Height
63 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504103
Zoro #
G511836461
UPC #
707022012171
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
63 in
Details
Item
Starter Unit
Material
Steel
Color
Silver
Finish
Chrome Plated
Description
This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1in increments and have a 400 lb. capacity. Total unit capacity 1600 lbs. Includes 4 slanted shelves, two 54in front and two 63in rear posts. Shelves feature 5-1/2inH retaining lip front to keep contents in place. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.