
4 Shelf, Chrome Wire Shelving Unit, Add On, 60inW x 24inD x 86inH
Mfr # 188453
Zoro # G911827533
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
86 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188453
Zoro #
G911827533
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Depth
24 in
Height
86 in
Details
Item
Shelving Unit Add On
Material
Steel
Finish
Chrome Plated
Description
Simple tool-free assembly. 600 lbs. capacity of evenly distributed weight. Open design allows air and light circulation while minimizing dust accumulation. Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This add-on wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1in increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additional shelves sold separately can add levels. NSF approved. Includes 2 posts with levelers, 4 shelves, snap-on sleeves, and S-hooks. All shelves are adjustable on 1in increments. 60inW x 24inD x 86inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.