
4 Shelf, Chrome Wire Shelving Unit, Starter, 30inW x 24inD x 54inH
Mfr # 188234
Zoro # G911827519
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
24 in
Height
54 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188234
Zoro #
G911827519
UPC #
707022005340
Country of Origin
China
Dimensions
Width
30 in
Depth
24 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Finish
Chrome Plated
Description
Nexel⁚ 54inH Chrome Wire Shelving - 30inW X 24inD. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.