Shop NEXEL
See all product information
Create Account
4 Shelf, Chrome Wire Shelving Unit, Starter, 72inW x 12inD x 74inH
- Mfr # B3149704
- Zoro # G011827624
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Depth
12 in
Height
74 in
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3149704
- Zoro #
- G011827624
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Finish
- Chrome Plated
Dimensions
- Width
- 72 in
- Depth
- 12 in
- Height
- 74 in
Description
Simple tool-free assembly. 600 lbs. capacity of evenly distributed weight. Open design allows air and light circulation while minimizing dust accumulation. Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1in increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves both sold separately can add mobility and levels. NSF approved. Includes 4 posts with levelers, 4 shelves, and snap-on sleeves. All shelves are adjustable on 1in increments. 72inWx12inDx74inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.