
4 Shelf, Galvanized Steel Solid Shelving Unit, Starter, 60inW x 18inD x 86inH
Mfr # 189952
Zoro # G811865390
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
60 in
Overall Depth
18 in
Overall Height
86 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
189952
Zoro #
G811865390
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
60 in
Overall Depth
18 in
Overall Height
86 in
Details
Item
Starter Unit
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Finish
Galvanized
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use. Limited one year warranty against rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.