
4-Shelf Mobile Wire Computer LAN Workstation, 60inW x 24inD x 69inH, Black
Mfr # 695417BK
Zoro # G611938317
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Depth
24 in
Height
69 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695417BK
Zoro #
G611938317
UPC #
707022033725
Country of Origin
China
Dimensions
Width
60 in
Depth
24 in
Height
69 in
Details
Material
Steel
Color
Black
Description
Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5in polyurethane swivel casters two with brakes for complete mobility. Nexelfts exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.