
4-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 60inW x 24inD x 69inH, Chrome
Mfr # 250197
Zoro # G811938124
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
69 in
Color
Silver
Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250197
Zoro #
G811938124
UPC #
710552508403
Country of Origin
Multiple
Dimensions
Depth
24 in
Height
69 in
Width
60 in
Details
Color
Silver
Material
Steel
Assembly Required
Yes
Description
Nexel 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 60inW x 24inD x 69inH, Chrome. Nexel Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center. Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 69inH LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, for keyboards up to 23inW x 11inD. Four 5in polyurethane swivel casters two with brakes for complete mobility. Order additional shelves and keyboard drawers for LAN shelving only to suit your needs. Attractive chrome-plated finish. Easy Assembly. NOTE: Image shown with optional document holder and shelf ledges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.