4-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 72inW x 24inD x 69inH, Chrome

  • Mfr # 250198

  • Zoro # G011938054


product price: $580.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
69 in
Material
Steel
Color
Silver
Width
72 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250198
Zoro #
G011938054
UPC #
710552508410
Country of Origin
Multiple

Dimensions

Height
69 in
Width
72 in
Depth
24 in

Details

Material
Steel
Color
Silver
Assembly Required
Yes

Description

Nexel™ 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 72inW x 24inD x 69inH, Chrome. Nexel™ Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center. Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 69inH LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, for keyboards up to 23inW x 11inD. Four 5in polyurethane swivel casters two with brakes for complete mobility. Order additional shelves and keyboard drawers for LAN shelving only to suit your needs. Attractive chrome-plated finish. Easy Assembly. NOTE: Image shown with optional document holder and shelf ledges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.