Shop NEXEL
See all product information
Create Account
4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Add On, 60inW x 36inD x 86inH
- Mfr # 799118
- Zoro # G511836850
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Depth
36 in
Height
86 in
Material
Steel
Color
Silver
Finish
Nexelate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 799118
- Zoro #
- G511836850
- UPC #
- -
- Country of Origin
- China
- Item
- Shelving Unit Add On
- Material
- Steel
- Color
- Silver
- Finish
- Nexelate
Dimensions
- Width
- 60 in
- Depth
- 36 in
- Height
- 86 in
Description
Nexelate Silver Epoxy Wire Shelving Add-On 60inW x 36inD x 86inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.