Shop NEXEL
See all product information
Create Account
4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 48inW x 36inD x 63inH
- Mfr # 799077
- Zoro # G811836642
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Depth
36 in
Height
63 in
Material
Steel
Color
Silver
Finish
Nexelate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 799077
- Zoro #
- G811836642
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Silver
- Finish
- Nexelate
Dimensions
- Width
- 48 in
- Depth
- 36 in
- Height
- 63 in
Description
Nexelate Silver Epoxy Wire Shelving Starter 48inW x 36inD x 63inH. Nexelate Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.