4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 60inW x 36inD x 86inH

  • Mfr # 799110

  • Zoro # G411836479


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Depth
36 in
Height
86 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799110
Zoro #
G411836479
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Depth
36 in
Height
86 in

Details

Item
Starter Unit
Material
Steel
Color
Silver
Finish
Nexelate

Description

Nexelate Silver Epoxy Wire Shelving Starter 60inW x 36inD x 86inH. Nexelate Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.