
4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 72inW x 36inD x 54inH
Mfr # 799063
Zoro # G911836528
product price: $422.99
/eaKey Features
Depth
36 in
Height
54 in
Material
Steel
Color
Silver
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
799063
Zoro #
G911836528
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Depth
36 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Color
Silver
Finish
Nexelate
Description
Nexelate Silver Epoxy Wire Shelving Starter 72inW x 36inD x 54inH. Nexelate Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.