
4 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 54inW x 24inD x 74inH
Mfr # B969875
Zoro # G911836825
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
74 in
Material
Steel
Color
Blue
Finish
Nexelon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B969875
Zoro #
G911836825
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Depth
24 in
Height
74 in
Details
Item
Shelving Unit Add On
Material
Steel
Color
Blue
Finish
Nexelon
Description
Nexelon Wire Shelving Add-On, 54inW x 24inD x 74inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.