Shop NEXEL
See all product information
Create Account
4 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 60inW x 14inD x 74inH
- Mfr # B969868
- Zoro # G011836879
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
74 in
Material
Steel
Color
Blue
Finish
Nexelon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B969868
- Zoro #
- G011836879
- UPC #
- -
- Country of Origin
- China
- Item
- Shelving Unit Add On
- Material
- Steel
- Color
- Blue
- Finish
- Nexelon
Dimensions
- Width
- 60 in
- Depth
- 14 in
- Height
- 74 in
Description
Nexelon Wire Shelving Add-On, 60inW x 14inD x 74inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.