
4 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 30inW x 24inD x 54inH
Mfr # B969817
Zoro # G011836398
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
24 in
Height
54 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B969817
Zoro #
G011836398
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Depth
24 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Color
Blue
Finish
Nexelon
Description
Nexelon Wire Shelving Starter, 30inW x 24inD x 54inH. Nexelon Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.