
4 Shelf, Poly-Z-Brite Quick Adjust Wire Shelving Unit, Starter, 48inW x 18inD x 54inH
Mfr # 798245
Zoro # G911836863
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
18 in
Height
54 in
Material
Steel
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
798245
Zoro #
G911836863
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
18 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Description
Our unique patented quick adjust suspension hooks allow middle shelves to be adjusted, added or removed without disassembly or tools. Shelves simply lift off hooks and replace in seconds. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Unit includes 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves and 8 suspension hooks. All shelves adjust at 1in increments. Clear Epoxy inPoly-Z-Britein finish includes a 15 Year Limited Warranty against rust and corrosion. It features NexGARD an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Adjust in an Instant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.