4 Shelf, Poly-Z-Brite Wire Shelving Unit, Starter, 30inW x 18inD x 54inH

  • Mfr # 796207

  • Zoro # G011836411


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
18 in
Height
54 in
Material
Steel
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796207
Zoro #
G011836411
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Depth
18 in
Height
54 in

Details

Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite

Description

Nexel Poly-Z-Brite Wire Shelving Starter 30inW x 18inD x 54inH. Poly-Z-Brite Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGuard anti-microbial agent. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.