Shop NEXEL
See all product information
Create Account
4 Shelf, Poly-Z-Brite Wire Shelving Unit, Starter, 42inW x 14inD x 54inH
- Mfr # 796195
- Zoro # G511836423
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
54 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 796195
- Zoro #
- G511836423
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Clear
- Finish
- Poly-Z-Brite
Description
Nexel Poly-Z-Brite Wire Shelving Starter 42inW x 14inD x 54inH. Poly-Z-Brite Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGuard anti-microbial agent. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.