Shop NEXEL
See all product information
Create Account
4 Shelf, Stainless Steel Wire Shelving Unit, Add On, 48inW x 18inD x 86inH
- Mfr # 189530
- Zoro # G511836539
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
86 in
Material
304 Stainless Steel
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189530
- Zoro #
- G511836539
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height
- 86 in
Details
- Item
- Shelving Unit Add On
- Material
- 304 Stainless Steel
- Finish
- Stainless
Description
Nexel Stainless Steel Wire Shelving Add-On 48inW x 18inD x 86inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Features: 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.