
4 Shelf, Stainless Steel Wire Shelving Unit, Starter, 48inW x 24inD x 74inH
Mfr # 189414
Zoro # G211836624
product price:Â $861.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
74 in
Material
304 Stainless Steel
Color
Silver
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
189414
Zoro #
G211836624
UPC #
707022006774
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
74 in
Details
Item
Starter Unit
Material
304 Stainless Steel
Color
Silver
Finish
Stainless
Description
Nexel Stainless Steel Wire Shelving Starter 48inW x 24inD x 74inH. Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.