4 Shelf Truck, Black Epoxy, 54inW x 14inD x 60inH, Polyurethane Swivel Casters, 2 Brakes
- Mfr # B3144496
- Zoro # G011863189
product price:Â
$
247.99
/ea
Key Features
Overall Height
60 in
Overall Width
54 in
Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3144496
- Zoro #
- G011863189
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 60 in
- Overall Width
- 54 in
- Depth
- 14 in
Details
- Material
- Steel
- Color
- Black
- Assembled/Unassembled
- Unassembled
- Finish
- Epoxy Coated
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. 7 Year Limited Warranty against rust and corrosion. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.