4 Shelf Truck, Black Epoxy, 60inW x 18inD x 60inH, Polyurethane Swivel Casters

  • Mfr # B3144480

  • Zoro # G611863312


product price:  $377.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Width
60 in
Material
Steel
Color
Black
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3144480
Zoro #
G611863312
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Width
60 in
Depth
18 in

Details

Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Finish
Epoxy Coated

Description

Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 4 posts, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. 7 Year Limited Warranty against rust and corrosion. 1200 lb overall capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.