
4 Shelf Truck, Nexelate, 72inW x 24inD x 69inH, Polyurethane Swivel Casters
Mfr # 168198
Zoro # G111863706
original price:Â $414.99 , new price: $373.99 , 9 percent off
new price:Â $373.99
/eaKey Features
Material
Steel
Color
Silver
Assembled
No
Depth
24 in
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
168198
Zoro #
G111863706
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
24 in
Details
Material
Steel
Color
Silver
Item
General Purpose Truck
Assembled
No
Finish
Nexelate
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.