
4 Shelf Truck, Nexelite, 42inW x 18inD x 60inH, Polyurethane Swivel Casters
Mfr # B2381658
Zoro # G011864612
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
42 in
Material
Steel
Color
Beige/Blue
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B2381658
Zoro #
G011864612
UPC #
-
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Width
42 in
Depth
18 in
Details
Material
Steel
Color
Beige/Blue
Assembled/Unassembled
Unassembled
Finish
Nexelon
Description
Polymer removable plastic mats for easy cleaning. Open design to maximize air and light circulation and minimize dust accumulation . Shelves easily adjust without tools at 1in increments. Nexelite Mobile Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Truck includes 4 posts, 4 plastic mat shelves, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.