
4 Shelf Truck, Nexelon, 48inW x 21inD x 80inH, Polyurethane Swivel Casters
Mfr # B3151698
Zoro # G911864781
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Overall Height
80 in
Overall Width
48 in
Material
Steel
Color
Blue
Finish
Nexelon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3151698
Zoro #
G911864781
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
48 in
Depth
21 in
Details
Material
Steel
Color
Blue
Finish
Nexelon
Assembled/Unassembled
Unassembled
Description
Open design to maximize air and light circulation and minimize dust accumulation. NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf, Nexelon Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 4 wire shelves, 4 polyurethane swivel casters, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. 1200 lb overall capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.