
Shop NEXEL
See all product information
4 Shelf Truck, Stainless Steel, 36inWx18inDx69inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # 189400AB
Zoro # G011865275
product price:Â $606.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36 in
Material
Stainless Steel
Color
Silver
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
189400AB
Zoro #
G011865275
UPC #
-
Country of Origin
China
Dimensions
Outside Length
36 in
Details
Material
Stainless Steel
Color
Silver
Item
General Purpose Truck
Assembled
No
Description
Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1in increments. Features 5in x 1-1/4in non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.