
Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
4 Shelf Truck, Stainless Steel, 72inWx18inDx80inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # 189490AB
Zoro # G011865138
product price:Â $988.99
/eaKey Features
Outside Length
72 in
Material
Stainless Steel
Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
189490AB
Zoro #
G011865138
UPC #
-
Country of Origin
China
Dimensions
Outside Length
72 in
Details
Material
Stainless Steel
Color
Gray
Item
General Purpose Truck
Assembled
No
Description
Globalfts top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1in increments. Features 5in x 1-1/4in non-marring polyurethane swivel stem casters 2 braking with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.