
Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
4 Shelf Truck, Stainless Steel, 72inWx24inDx80inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # 189518AB
Zoro # G911865221
product price:Â $1,292.99
/eaKey Features
Outside Length
72 in
Material
Stainless Steel
Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
189518AB
Zoro #
G911865221
UPC #
707022024594
Country of Origin
China
Dimensions
Outside Length
72 in
Details
Material
Stainless Steel
Color
Gray
Item
General Purpose Truck
Assembled
No
Description
Globalfts top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1in increments. Features 5in x 1-1/4in non-marring polyurethane swivel stem casters 2 braking with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.