Shop NEXEL
See all product information
Create Account
4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 72inW x 24inD x 86inH
- Mfr # 331794N
- Zoro # G911937584
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Overall Width
72 in
Overall Depth
24 in
Overall Height
86 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 331794N
- Zoro #
- G911937584
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Color
- Tan
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel/Plastic
- Finish
- Nexelon
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 24 in
- Overall Height
- 86 in
Description
Nexelite Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Shelving Unit includes 4 posts with leveling feet, 4 plastic mat shelves, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Polymer composition shelf mats. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves, and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.